Fuel Tank Filter Sock, 1 in dia x 9 in L
- Mfr # WTR200
- Zoro # G111583727
product price:Â
$
26.39
/ea
Key Features
Length
9 in
Diameter
1 in
Composition
Cotton Outer Skin, Polypropylene Outer Mesh, Sodium Acrylate Copolymer Filler
Filler Material
Sodium Acrylate Copolymer
Substances Filtered
Water Based Liquids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTR200
- Zoro #
- G111583727
- UPC #
- 036226066186
- Country of Origin
- United States
- Item
- Fuel Tank Water Absorber
- Composition
- Cotton Outer Skin, Polypropylene Outer Mesh, Sodium Acrylate Copolymer Filler
- Filler Material
- Sodium Acrylate Copolymer
- Substances Filtered
- Water Based Liquids
- Connector Material
- Nylon (Rope); Metal (Clip)
- Outside Skin Material
- Cotton
- Product Type
- Fuel Tank Filter Sock
- Filtration Capacity
- Water Capacity: 2.8 oz
- Outer Mesh Material
- Polypropylene
- Connector
- Clip; Rope
Dimensions
- Length
- 9 in
- Diameter
- 1 in
- Bottle Size
- 1 in dia x 9 in L
- Size - Alpha
- 1 in dia x 9 in L
- Size
- 1 in dia x 9 in L
- Container Size
- 1 in dia x 9 in L
Description
Fuel Tank Water Absorption
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.