Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granular Sorbent, 23 gal Absorbed per Package, 14 lb Bag, Polypropylene, Not Scented, Multicolor

  • Mfr # PLP205

  • Zoro # G7841364


product price: $114.94
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Container Type
Bag
Container Size
14 lb
Composition
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP205
Zoro #
G7841364
UPC #
036226014552
Country of Origin
United States

Dimensions

Container Size
14 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Container Type
Bag
Composition
Polypropylene
Weight
14 lb
Volume Absorbed Range
20 to 29 gal
Color
Multicolor
Scent
Not Scented
Item - Spill Control
Loose Absorbent
Absorbent - Container Type
Bag
Non-Abrasive
Yes
Features
Lightweight, Safe to Handle and Easy to Clean Up
Deodorizing
No
Sold as Pallet/Each
Pallet
Pallet Quantity
16
Specialized Applications
General Absorbent
Disinfecting
No
Neutralizes
Not a Neutralizer
Purchase Quantity
Bag, Pallet
Standards
29 CFR 1910.22(a)(2)
Incinerable
Yes
Series
PLP
Silica Free
Yes
Slip Resistant
No
Composition Detail
Polypropylene
Product Type
Granular Sorbent
Container Type and Capacity
14 lb Bag
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Polypropylene, Container Type and Capacity 14 lb Bag, Weight 14 lb, Volume Absorbed per Pkg. 23 gal, Specialized Applications General Absorbent, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.