Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granular Sorbent, 32 gal Absorbed per Package, 18 lb Box, Blend of Co-Polymers, Not Scented, White

  • Mfr # PLP503

  • Zoro # G7835581


product price: $320.99
/pk 4, $80.25/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Biohazardous Liquids
Volume Absorbed per Pkg.
32 gal
Container Type
Box
Container Size
18 lb
Composition
Blend of Co-Polymers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP503
Zoro #
G7835581
UPC #
036226014682
Country of Origin
United States

Dimensions

Container Size
18 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Biohazardous Liquids
Volume Absorbed per Pkg.
32 gal
Container Type
Box
Composition
Blend of Co-Polymers
Weight
18 lb
Volume Absorbed Range
30 to 39 gal
Color
White
Scent
Not Scented
Item - Spill Control
Solidifier
Absorbent - Container Type
Bottle
Non-Abrasive
Yes
Specific Liquid Compatibility
Bodily Fluids
Specialized Applications
Bio-Fluid Solidigying Absorbent
Composition Detail
Co-Polymer Proprietary Blend
Incinerable
Yes
Features
High BTU Value Produces Less than 0.1% Ash Content When Burned
Standards
OSHA 29 CFR 1910.22(a)(2), OSHA 29 CFR 1910.1030
Easy Clean Up
Yes
Disinfecting
No
Slip Resistant
No
Silica Free
Yes
Deodorizing
No
Series
PLP
Product Type
Granular Sorbent
Neutralizes
Not a Neutralizer
Sold as Pallet/Each
Each
Land Fill Disposable
Yes
Container Type and Capacity
18 lb Box
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Biohazardous Liquids, Specific Liquid Compatibility Bodily Fluids, Container Type Box, Composition Detail Co-Polymer Proprietary Blend, Container Type and Capacity 18 lb Box, Weight 18 lb, Volume Absorbed per Pkg. 32 gal, Specialized Applications Bio-Fluid Solidigying Absorbent, Deodorizing No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.