Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granular Sorbent, 400 gal Absorbed per Package, 550 lb Bag, Perlite, Not Scented, White

  • Mfr # PLP900-50

  • Zoro # G8349397


product price: $965.99
/pk 50, $19.32/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
400 gal
Container Type
Bag
Container Size
550 lb
Composition
Perlite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP900-50
Zoro #
G8349397
UPC #
00094725512184
Country of Origin
United States

Dimensions

Container Size
550 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
400 gal
Container Type
Bag
Composition
Perlite
Weight
550 lb
Volume Absorbed Range
300+ gal
Color
White
Scent
Not Scented
Item - Spill Control
Loose Absorbent
Absorbent - Container Type
Bag
Deodorizing
No
Sold as Pallet/Each
Pallet
Slip Resistant
No
Series
PLP
Standards
29 CFR 1910.22(a)
Product Type
Granular Sorbent
Pallet Quantity
50
Easy Clean Up
Yes
Specialized Applications
General Absorbent
Composition Detail
Perlite
Neutralizes
Not a Neutralizer
Purchase Quantity
Bag, Pallet
Silica Free
No
Disinfecting
No
Features
Light Weight, Specially Formulated to Minimize Dust
Non-Abrasive
Yes
Container Type and Capacity
550 lb Bag
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 550 lb Bag, Weight 550 lb, Volume Absorbed per Pkg. 400 gal, Specialized Applications General Absorbent, Deodorizing No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.