Zoro Homepage

Granular Sorbent, 7 1/2 gal Absorbed per Package, 5 lb Bag, Polypropylene, Not Scented, White

  • Mfr # SA8010

  • Zoro # G8165911


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
7 1/2 gal
Container Type
Bag
Container Size
5 lb
Composition
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA8010
Zoro #
G8165911
UPC #
036226016761
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
7 1/2 gal
Container Type
Bag
Composition
Polypropylene
Weight
5 lb
Volume Absorbed Range
0 to 9 gal
Color
White
Scent
Not Scented
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Disinfecting
No
Silica Free
Yes
Sold as Pallet/Each
Pallet
Standards
40 CFR 112.7, 40 CFR 122.26
Non-Abrasive
Yes
Product Type
Granular Sorbent
Deodorizing
No
Specialized Applications
General Absorbent
Neutralizes
Not a Neutralizer
Features
Can Be Used to Clean Up Spills on Calm Water Confined by Booms or Socks
Pallet Quantity
36
Specific Liquid Compatibility
Fuels, Oil, Other Oil Based Liquids
Slip Resistant
No
Incinerable
Yes
Purchase Quantity
Bag, Pallet
Composition Detail
Polypropylene
Container Type and Capacity
5 lb Bag
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Fuels, Oils, Specific Liquid Compatibility Fuels, Oil, Other Oil Based Liquids, Container Type Bag, Composition Detail Polypropylene, Container Type and Capacity 5 lb Bag, Weight 5 lb, Volume Absorbed per Pkg. 7 1/2 gal, Specialized Applications General Absorbent, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.