Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granular Sorbent, 8 gal Absorbed per Package, 22 lb Bag, Hydrophobic Cellulose, Not Scented, Tan

  • Mfr # PLP410

  • Zoro # G8262441


product price: $46.35
/ea

Key Features

Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
8 gal
Container Type
Bag
Container Size
22 lb
Composition
Hydrophobic Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLP410
Zoro #
G8262441
UPC #
036226014644
Country of Origin
United States

Dimensions

Container Size
22 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
8 gal
Container Type
Bag
Composition
Hydrophobic Cellulose
Weight
22 lb
Volume Absorbed Range
0 to 9 gal
Color
Tan
Scent
Not Scented
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Non-Abrasive
Yes
Features
Recycled Cellulose Repels Water While Absorbing Only Oil Based Liquids
Silica Free
Yes
Product Type
Granular Sorbent
Deodorizing
No
Sold as Pallet/Each
Pallet
Composition Detail
Cellulose
Standards
29 CFR 1910.22(a)(2)
Purchase Quantity
Bag, Pallet
Land Fill Disposable
Yes
Specific Liquid Compatibility
Fuels, Oil, Other Oil Based Liquids
Neutralizes
Not a Neutralizer
Disinfecting
No
Pallet Quantity
54
Specialized Applications
General Absorbent
Slip Resistant
No
Series
PLP
Container Type and Capacity
22 lb Bag
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Fuels, Oils, Specific Liquid Compatibility Fuels, Oil, Other Oil Based Liquids, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 22 lb Bag, Weight 22 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications General Absorbent, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.