Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Tarp

  • Mfr # PAK594 GROUND TARP

  • Zoro # G310534711


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
11 in
Tarp Material
PVC
Color
Black
Thickness
20 mil
Tarp Finished Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK594 GROUND TARP
Zoro #
G310534711
UPC #
-
Country of Origin
Multiple

Dimensions

Tarp Finished Width
11 in
Thickness
20 mil
Tarp Finished Length
11 in

Details

Item
Tarp
Tarp Material
PVC
Color
Black

Description

Ground Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.