Zoro Homepage

Hand Dryer Floor Mat, 24" L, 35" W, PK16

  • Mfr # GRP7607-BK

  • Zoro # G4783690


product price: $280.99
/pk 16, $17.56/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Includes
(4) Boxes Case, (4) Pads Box
Cleaner Chemical Product Grouping
Toilet and Urinal Mats
Width
35"
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP7607-BK
Zoro #
G4783690
UPC #
036226028825
Country of Origin
United States

Dimensions

Length
24"
Width
35"
Height
1/16 in
Thickness
1/16"
Overall Thickness
1/16 in
Overall Depth
24 in
Overall Width
35 in

Details

Material
Polypropylene
Includes
(4) Boxes Case, (4) Pads Box
Cleaner Chemical Product Grouping
Toilet and Urinal Mats
Fragrance
Unscented
Item - Toilet and Urinal Mats
Hand Dryer Floor Mat
Item
Hand Dryer Floor Mat
color
Black
Standards
ANSI B101.1- 2009, NFSI Certified
Color
Black
Product Type
Hand Dryer Floor Mat
ADA Compliant
Yes
Backing Material
Adhesive Backing

Description

Hand Dryer Floor Mat, Color Black, Material Polypropylene, Backing Material Adhesive Backing, Overall Width 35 in, Overall Depth 24 in, Overall Thickness 1/16 in, ADA Compliant Yes, Standards ANSI B101.1- 2009, NFSI Certified, Product Type Hand Dryer Floor Mat, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.