Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Maintenance Wipers 9-5/8" x 16", White, 6PK

  • Mfr # WIP328

  • Zoro # G1962797


product price: $137.00
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Material
Cellulose and Polyester Blend
Color
White
Sheet Size
9-5/8" x 16"
Series
PR70 Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP328
Zoro #
G1962797
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9-5/8" x 16"

Details

Item
Heavy-Duty Maintenance Wipers
Material
Cellulose and Polyester Blend
Color
White
Series
PR70 Heavy-Duty

Description

Heavy-Duty Maintenance Wipers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.