Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

''Half Coil'' Instrument Cable, 30 -Feet, Daphne Blue

  • Mfr # PHCC30DB

  • Zoro # G316084029


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCC30DB
Zoro #
G316084029
UPC #
672485353805
Country of Origin
China

Description

The new Pig Hog Half-Coiled cable is a thoughtful and balanced coiled cable that combines the great look and feel of a vintage coiled cable with the ergonomic addition of a longer straight end. The added length of straight cable gives you more distance on stage and provides a tangle-free solution that gets your coiled section of the cable off the ground, providing just the right amount of slack for performance! The right angle coiled end includes 12?? of straight cable perfectly suited to wrap through your strap, and the connector has added length to fit into recessed input jacks. Whether it's wired to a pedal board or directly to your amp, you'll have tons of range with these cables!As always, we understand your cables need to sound great and perform reliably, night after night, without costing you an arm or a leg! That's why we use an extra-thick, yet supple 8mm jacket that resists kinking or tangling. The proprietary conductor technology and robust shielding is designed to ensure your sound is crystal clear, without noise or interference, every time. Each cable is hand tested before shipment.Unique, half-coiled designHigh performance instrument cable8mm high quality PVC outer covering1/4-in-1/4-in right angle connectorsLifetime guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.