Zoro Homepage

Pig Power 9V DC 1000ma Power Supply

  • Mfr # PP9V

  • Zoro # G216106104


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP9V
Zoro #
G216106104
UPC #
672485346968
Country of Origin
China

Description

Don't let your power adapter hog up more than one space on your power strip! Pig Power is a 9V power supply with 1000 mA can power up to 10 pedals at once PP10DC 10 Spot Daisy Chain not included, with a minimal design that requires just a single outlet. The adapterfeatures a generous 10ft cable allows you to set up far from a power source, and 110-240c compatibility is ready for international use. The positive sleeve/negative tip works with most effects pedals on the market, including BossR PSA or ACA, DanelectroR DA-1, DODRPS-200R, DunlopR ECB-03, IbanezR AC-109, KorgR A30950, MorleyR 9V, ZoomR AD-0006, and more! Space saving low-profile design takes up a single slot on a power strip 10 ft 3 meter cable so you can set up further away from a power source 9V power supply with 1000 mA can power up to 10 pedals at once with optional PP10DC not included Positive sleeve/negative tip works with most effects pedals on the market and is a suitable replacement for any of the following: Boss PSA or ACA, Danelectro DA-1, DOD PS-200R, Dunlop ECB-03, Ibanez AC-109, Korg A30950, Morley 9V, Zoom AD-0006, and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.