Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tool and Guide, 38in.W, Whte

  • Mfr # GRP001

  • Zoro # G1891079


product price: $43.65
/ea

Key Features

Color
White
Height
1/4 in
Includes
Board
Length
5 3/4 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP001
Zoro #
G1891079
UPC #
036226022854
Country of Origin
United States

Dimensions

Height
1/4 in
Length
5 3/4 in
Width
38 in
Dimensions
5 3/4 in x 38 in

Details

Item
Installation Board
Color
White
Includes
Board
Material
High Density Polyethylene
For Use With
Grippy Mat
Installation Board Material
HDPE
Series
GRP, GRPCC
Tool Type
Installation Board
Composition
HDPE
Components Included
1 - Installation Board
For Use With Mfr. Model Number
GRP, GRPCP
Handle Material
Plastic

Description

Tool Type Installation Board, Components Included 1 - Installation Board, Color White, Series GRP, GRPCC, Installation Board Material HDPE, Jaw Material Not Applicable, Roller Material Not Applicable, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.