Zoro Homepage

Latching Drum Lid with Fast-Latch, Black

  • Mfr # DRM1072-BK

  • Zoro # G8059256


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile, Steel
Length
26 3/4 in
Width
23 1/4 in
Color
Black
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1072-BK
Zoro #
G8059256
UPC #
036226003853
Country of Origin
Multiple

Dimensions

Length
26 3/4 in
Width
23 1/4 in
Height
4 3/8 in
Overall Height
11 in
For Drum Outside Diameter
23 1/2 in
Center Opening Diameter
22 1/2 in

Details

Item
Drum Lid
Material
Nitrile, Steel
Color
Black
Standards
OSHA
Number of Drums
0
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Includes Gasket
Gasket Included
For Drum Capacity
5 to 55 gal
Cover Material
Stainless Steel
Seal Material
Nitrile Rubber
Handle Style
Latching Handle
Compatible Drum Manufacturer Part Number
DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842
For Drum Type
Open Head Steel Drums
Lock Type
Padlockable
For Holding
Chlorinated Solvents and Harsh Chemicals
Fusible Link
Fusible Link Not Included
Number of Bung Holes
0
Resistance Properties
Chemical Resistant
Features
Lockable, Patented Burpless Design Vents, Single-Handed Operation
Cover Color
Black
Drum Closure
Latching Lid
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, Center Opening Diameter 22 1/2 in, Cover Color Black, Cover Material Stainless Steel, Drum Closure Latching Lid, For Drum Capacity 5 to 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.