Zoro Homepage

Latching Drum Lid with Fast-Latch, Red

  • Mfr # DRM1072-RD

  • Zoro # G8302691


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Nitrile, Steel
Length
26 3/4 in
Width
23 1/4 in
Color
Red
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1072-RD
Zoro #
G8302691
UPC #
036226003860
Country of Origin
Multiple

Dimensions

Length
26 3/4 in
Width
23 1/4 in
Height
4 3/8 in
Overall Height
11 in
Center Opening Diameter
22 1/2 in
For Drum Outside Diameter
23 1/2 in

Details

Item
Drum Lid
Material
Nitrile, Steel
Color
Red
Standards
OSHA
Number of Drums
0
Includes Gasket
Gasket Included
Features
Lockable, Patented Burpless Design Vents, Single-Handed Operation
Resistance Properties
Chemical Resistant
Cover Material
Stainless Steel
Number of Bung Holes
0
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Drum Closure
Latching Lid
Seal Material
Nitrile Rubber
For Holding
Chlorinated Solvents and Harsh Chemicals
Fusible Link
Fusible Link Not Included
Handle Style
Latching Handle
Lock Type
Padlockable
For Drum Type
Open Head Steel Drums
For Drum Capacity
5 to 55 gal
Cover Color
Red
Compatible Drum Manufacturer Part Number
DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1000, DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, Center Opening Diameter 22 1/2 in, Cover Color Red, Cover Material Stainless Steel, Drum Closure Latching Lid, For Drum Capacity 5 to 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.