Zoro Homepage

Latching Lid for Fiber Drum, Red

  • Mfr # DRM1199-RD

  • Zoro # G7859582


product price: $553.00
/ea
Free Shipping & Returns

Key Features

Material
Ethylene-Vinyl Acetate, Steel
Length
28 in
Width
24 in
Color
Red
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1199-RD
Zoro #
G7859582
UPC #
036226004140
Country of Origin
United States

Dimensions

Length
28 in
Width
24 in
Height
5 1/2 in

Details

Item
Latching Lid for Fiber Drum
Material
Ethylene-Vinyl Acetate, Steel
Color
Red
Number of Drums
0

Description

Latching Lid for Fiber Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.