Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latching Lid for Poly Drum, Black

  • Mfr # DRM1084-BK

  • Zoro # G8305211


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene-Vinyl Acetate, Steel
Length
23 1/4 in
Width
26 3/4 in
Color
Black
Includes
(5) Large Spacers, (5) Small Spacers, Latching Drum Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRM1084-BK
Zoro #
G8305211
UPC #
036226003921
Country of Origin
United States

Dimensions

Length
23 1/4 in
Width
26 3/4 in
Height
4 3/8 in
Overall Height
4.38 in
Center Opening Diameter
22 1/2 in
For Maximum Shackle Diameter
1/4 in
For Drum Outside Diameter
23 1/2 in

Details

Item
Drum Lid
Material
Ethylene-Vinyl Acetate, Steel
Color
Black
Includes
(5) Large Spacers, (5) Small Spacers, Latching Drum Lid
Standards
OSHA
Number of Drums
0
Handle Style
Latching Handle
Features
Crowned Lid, Hinge Pin, Two Sets of Interchangeable Spacers
Number of Bung Holes
0
Cover Material
Steel
For Drum Capacity
55 gal
Seal Material
EVA
Includes Gasket
Gasket Included
Resistance Properties
Chemical Resistant
Drum Closure
Latching Lid
For Drum Type
Open Head Plastic Drums
Cover Material Finish
Powder Coated
Lock Type
Padlockable
Fusible Link
Fusible Link Not Included
Cover Color
Black
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Compatible Drum Manufacturer Part Number
DRM1059
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1059, Center Opening Diameter 22 1/2 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Plastic Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material EVA, Self-Closing Lid Spring-Loaded Automatic Closing Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.