Zoro Homepage

Latching Pail Lid, Red

  • Mfr # DRM1200-RD

  • Zoro # G8443066


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene-Vinyl Acetate, Steel
Color
Red
Standards
OSHA
Number of Drums
0
For Drum Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1200-RD
Zoro #
G8443066
UPC #
036226004157
Country of Origin
United States

Dimensions

For Drum Outside Diameter
11 3/4 in
For Maximum Shackle Diameter
1/4 in
Center Opening Diameter
11 1/4 in

Details

Item
Drum Lid
Material
Ethylene-Vinyl Acetate, Steel
Color
Red
Standards
OSHA
Number of Drums
0
For Drum Capacity
5 gal
Cover Color
Red
Seal Material
EVA
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Resistance Properties
Chemical Resistant
Fusible Link
Fusible Link Not Included
Includes Gasket
Gasket Included
Handle Style
Latching Handle
Compatible Drum Manufacturer Part Number
DRM1064, DRM525
Number of Bung Holes
0
Drum Closure
Latching Lid
Features
Lid Stop on Hinge Keeps Lid Upright When Open, Reinforced Hinge, Single Latching Hasp
Cover Material Finish
Powder Coated
Cover Material
Steel
Lock Type
Padlockable
For Drum Type
Plastic & Steel Buckets
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1064, DRM525, Center Opening Diameter 11 1/4 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 5 gal, For Drum Outside Diameter 11 3/4 in, For Drum Type Plastic & Steel Buckets, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material EVA, Self-Closing Lid Spring-Loaded Automatic Closing Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.