Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Diverter Collection Bucket, White

  • Mfr # TLS799

  • Zoro # G911903749


product price: $49.15
/ea

Key Features

Material
Polyethylene
Width
12 1/2 in
Color
White
For Use With
TLS799
Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS799
Zoro #
G911903749
UPC #
036226067923
Country of Origin
United States

Dimensions

Width
12 1/2 in
Height
19 1/2 in
Bulkhead Fitting Size
2 in

Details

Item
Roof Leak Diverter Bucket
Material
Polyethylene
Color
White
For Use With
TLS799
For Use With Mfr. Model Number
TLS679
Indoor/Outdoor Use
Indoor
Product Type
Roof Leak Diverter Bucket
For Use With Brand
New Pig
Compatible Manufacturer Part Number
TLS679

Description

Leak Diverter Collection Bucket,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.