Leak Diverter Elbow Hose Connector
Mfr # TLS682
Zoro # G701866346
product price: $18.00
/eaKey Features
Diverter Color
White
Diverter Material
PVC
Product Type
Elbow Hose Connector
Series
TLS Series
Pallet/Deck Drain Plugs Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS682
Zoro #
G701866346
UPC #
-
Country of Origin
United States
Dimensions
Pallet/Deck Drain Plugs Diameter
3/4 in
Details
Item
Elbow Hose Connector
Diverter Color
White
Diverter Material
PVC
Product Type
Elbow Hose Connector
Series
TLS Series
Indoor/Outdoor Use
Indoor, Outdoor
For Use With
TLS
For Use With Brand
PIG(R)
Components Included
Elbow Hose Connector
Color
White
Material
PVC
Compatible Manufacturer Part Number
TLS462, TLS466, TLS552
Description
Leak Diverter Elbow Hose Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.