Leak Diverter for Oil Pipes, 3/4 in GHT F

  • Mfr # TLS707

  • Zoro # G701864342


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Diverter Color
Gray
Diverter Material
Brass, Polyester, PVC
Includes
18 in x 18 in Oil Leak Diverter, 6.5 gal Bucket, (60) Wipers, (10) Oil-Only Absorbent Mat Pads, Quick Connect Set
Shape
Circle
Net Weight
10.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS707
Zoro #
G701864342
UPC #
036226046355
Country of Origin
United States

Dimensions

Leak Diverter Diameter
18 in
Thread Size
3/4 in
Length of Hose Included
25 ft

Details

Item
Leak Diverter Tarp
Diverter Color
Gray
Diverter Material
Brass, Polyester, PVC
Includes
18 in x 18 in Oil Leak Diverter, 6.5 gal Bucket, (60) Wipers, (10) Oil-Only Absorbent Mat Pads, Quick Connect Set
Shape
Circle
Net Weight
10.09 lb
Connection
3/4 in GHT Female
Series
TLS
Telescoping Pole Included
No
Leak Diverter Mounting Style
Straps
Grommet Material
Brass
Grommet ID
1/2 in
Components Included
Absorbent Mat Pads, Bucket, Hose, Leak Diverter, Straps, Wipers
Number of Leak Diverters Included
1
Number of Hanging Straps Included
4
UV Resistant
Yes
Gender
Female
Number of Clips Included
0
Mildew Resistant
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Thread Type
GHT
Drainage Rate
1 gpm
Leak Diverter Application
Pipe
Printed Message
Caution

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length Not Applicable, Leak Diverter Width Not Applicable, Leak Diverter Mounting Style Straps, Gray, Diverter Material Brass, Polyester, PVC, Leak Diverter Hose Included Yes, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.