Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Diverter for Spraying Pipes, 0.66lb.

  • Mfr # TLS147-YW

  • Zoro # G8023924


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hook-and-Loop
Leak Diverter Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS147-YW
Zoro #
G8023924
UPC #
036226017164
Country of Origin
United States

Dimensions

Leak Diverter Width
16 in
Leak Diverter Length
28 1/2 in
Length
2 ft. 4-1/2"
Width
1 ft. 4"
Leak Diverter Dimensions
28 1/2 in x 16 in
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Yellow
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hook-and-Loop
Shape
Rectangle
Net Weight
0.66 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Hook and Loop
Leak Diverter Application
Pipe
Thread Type
GHT
Mildew Resistant
Yes
Drainage Rate
3.33 gpm
Components Included
(1) Leak Diverter
UV Resistant
Yes
Fabric Weight
0.66 lb
Gender
Female
Number of Leak Diverters Included
1
Series
TLS
Material
Hook-and-Loop Straps
Color
Yellow

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 28 1/2 in, Leak Diverter Width 16 in, Leak Diverter Mounting Style Hook and Loop, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.