Zoro Homepage

Leak Diverter Hanging Straps, PK4

  • Mfr # TLS470

  • Zoro # G401866363


product price: $18.00
/pk 4, $4.50/ea

Key Features

Diverter Color
Black
Diverter Material
Black, Silver
Length
14 in
Series
TLS Series
Product Type
Hanging Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS470
Zoro #
G401866363
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Height
14 in
Leak Diverter Dimensions
14 in
Overall Length
14 in

Details

Item
Hanging Straps
Diverter Color
Black
Diverter Material
Black, Silver
Series
TLS Series
Product Type
Hanging Straps
For Use With
TLS
For Use With Brand
PIG(R)
Indoor/Outdoor Use
Indoor, Outdoor
Components Included
Rubber Hanging Straps
Material
EPDM Rubber, Steel
Color
Black
Compatible Manufacturer Part Number
TLS462, TLS466, TLS552

Description

Leak Diverter Hanging Straps, PK 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.