Leak Diverter Hanging Straps, PK4
Mfr # TLS472
Zoro # G701866407
product price: $29.29
/pk 4, $7.32/eaKey Features
Diverter Color
Black
Diverter Material
Black, Silver
Length
24 in
Indoor/Outdoor Use
Indoor, Outdoor
Series
TLS Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLS472
Zoro #
G701866407
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Height
24 in
Leak Diverter Dimensions
24 in
Overall Length
24 in
Details
Item
Hanging Straps
Diverter Color
Black
Diverter Material
Black, Silver
Indoor/Outdoor Use
Indoor, Outdoor
Series
TLS Series
Product Type
Hanging Straps
Components Included
Rubber Hanging Straps
For Use With
TLS
For Use With Brand
PIG(R)
Material
EPDM Rubber, Steel
Color
Black
Compatible Manufacturer Part Number
TLS462, TLS466, TLS552
Description
Leak Diverter Hanging Straps, PK 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.