Leak Diverter Hose, 3/4 in x 3/4 in, PVC
Mfr # TLS174
Zoro # G801864334
product price: $69.35
/eaKey Features
Hose Cover Material
PVC
Hose Fitting A Material
Brass
Hose Outside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Type
MGHT x FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS174
Zoro #
G801864334
UPC #
-
Country of Origin
United States
Dimensions
Hose Outside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Length
10 ft
Hose Fitting A Size
3/4 in
Hose Inside Dia.
1/2 in
Hose Fitting B Size
3/4 in
Details
Item
Leak Diverter Hose
Hose Cover Material
PVC
Hose Fitting A Material
Brass
Fitting Type
MGHT x FGHT
Kink Resistant
Yes
Hose Fitting A Type
FGHT
For Media Type
Water
Hose Fittings
Brass 3/4 in MGHT x Brass 3/4 in FGHT
Fitting Material
Brass x Brass
Hose Tube Material
PVC
Standards
Proposition 65 Warning
Hose Fitting B Material
Brass
Compatible Chemicals
Water
Hose Configuration
Coupled Assembly
Hose Color
Clear
Features
Durable Enough for Outdoor Applications, Heavy-Duty Drainage Hose
Hose Fitting B Type
MGHT
Description
Item Leak Diverter Hose, Compatible Chemicals Water, Features Durable Enough for Outdoor Applications, Heavy-Duty Drainage Hose, Fitting Material Brass x Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, For Media Type Water, Hose Color Clear, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type MGHT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.