Zoro Homepage

Leak Diverter Hose Quick Connect

  • Mfr # TLS680

  • Zoro # G001866350


product price: $13.65
/ea

Key Features

Diverter Color
Black
Diverter Material
Polyethylene
Pallet/Deck Drain Plugs Diameter
3/4 in
Product Type
Quick Connect Set
Series
TLS Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS680
Zoro #
G001866350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pallet/Deck Drain Plugs Diameter
3/4 in

Details

Item
Quick Connect Set
Diverter Color
Black
Diverter Material
Polyethylene
Product Type
Quick Connect Set
Series
TLS Series
For Use With Brand
PIG(R)
For Use With
TLS
Indoor/Outdoor Use
Indoor, Outdoor
Components Included
Hose Connector
Color
Black
Material
Polyethylene
Compatible Manufacturer Part Number
TLS462, TLS466, TLS552

Description

Leak Diverter Hose Quick Connect

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.