
Light-Duty Solvent Wipers, 800PK
Mfr # WIP193
Zoro # G411591866
product price: $109.99
/pk 800, $0.14/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
13 in
Wipes Application
Printing Press, Low-Lint
Color
White
Requires Dispenser
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIP193
Zoro #
G411591866
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
13 in
Sheet Size
12 in W x 13 in L
Details
Wipes Application
Printing Press, Low-Lint
Color
White
Requires Dispenser
No
Item
Solvent Wipers
Cleaning Cloth Style
Roll
Description
Made binder-free to excel at wipe-downs with solvents like alcohol and MEK. Low-lint blend provides ideal wipe-dry during printing tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.