Lithium Battery Clean up Kit

  • Mfr # BAT330
  • Zoro # G223924548
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z87.1, ASTM D6413, CSA, EN166, UL Listed
Lockable
No
Number of Goggles
1
Fluids Absorbed
Acids, Solvents
Fluids Absorbed - Pads
Solvents
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BAT330
Zoro #
G223924548
UPC #
003622607193
Country of Origin
United States
Item
Lithium Battery Clean up Kit
Standards
ANSI Z87.1, ASTM D6413, CSA, EN166, UL Listed
Lockable
No
Number of Goggles
1
Fluids Absorbed
Acids, Solvents
Fluids Absorbed - Pads
Solvents
Container Color
Orange
Land Fill Disposable
Yes
Flame Resistant
Yes
Number of Face Shields Included
1
Neutralizer Included
Yes
Includes
(4) Absorbent Mat Pads, (5) Disposal Bags, Broom, Coveralls, Dustpan, Face Shield, Flame-Resistant Apron, Goggles, Heat-Resistant Gloves, HF-Neutralizing Loose Absorbent, Neoprene Gloves, Nylon Duffel Bag
Container Type
Bag
Specialized Applications
Damaged Lithium-Ion Battery Cleanup after Thermal Runaway
Number of Dust Pans Included
1
Granular Sorbent Included
Yes
Number of Coveralls Included
1
Container Capacity
1 gal
Product Type
Lithium Battery Cleanup Kit
Number of Pads Included
4
Neutralizes Chemical Type
Acids
Volume Absorbed Per Kit
37 oz
For Use With Chemical or Metal Type
Hydrofluoric Acid, Lithium-Ion Battery Electrolyte
For Use With Mfr. Model Number
BAT330
Empty or Filled
Filled
Number of Brooms Included
1
Number of Disposal Bags Included
5
Loose Sorbent Material
Hydrofluoric Acid-Neutralizing Loose Absorbent

Dimensions

Container Length
26 in
Pad Width
14 3/4 in
Pad Length
20 in
Container Height
10 in
Container Width
9 in

Description

Lithium Battery Cleanup Kit, Fluids Absorbed Acids, Solvents, For Use With Chemical or Metal Type Hydrofluoric Acid, Lithium-Ion Battery Electrolyte, Specialized Applications Damaged Lithium-Ion Battery Cleanup after Thermal Runaway, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 37 oz, Container Type Bag, 1 gal Container Capacity, Orange, Filled

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews