
Lithium Battery Fire Blaket
Mfr # BAT310
Zoro # G015577105
product price: $2,460.99
/ea
Free Shipping & Returns
Key Features
Standards
British Standard 476 parts 6 and 7
Overall Length
13.1 ft
Blanket Coating
Silicone Coating
Storage Container Color
Orange
Protects From
Flames
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAT310
Zoro #
G015577105
UPC #
036226071890
Country of Origin
United Kingdom
Dimensions
Overall Length
13.1 ft
Overall Width
9.8 ft
Details
Item
Lithium Battery Fire Blaket
Standards
British Standard 476 parts 6 and 7
Blanket Coating
Silicone Coating
Storage Container Color
Orange
Protects From
Flames
Storage Container Type
Bag
Blanket Color
Gray/Red
Blanket Material
Silica Glass Fiber
Description
Lithium Battery Fire Blaket, Blanket Coating Silicone Coating, Blanket Color Gray/Red, Blanket Material Silica Glass Fiber, Overall Length 13.1 ft, Overall Width 9.8 ft, Storage Container Color Orange, Storage Container Size Not Applicable, Storage Container Type Bag, Features Not Applicable, Grommet Inside Diameter Not Applicable, Grommet Material Not Applicable, Grommet Spacing Not Applicable, Includes Not Applicable, Material Weight Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including 2-Ethylhexyl acrylate,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.