Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Battery Fire Blanket

  • Mfr # BAT312

  • Zoro # G915577106


product price: $2,350.99
/ea
Free Shipping & Returns

Key Features

Standards
British Standard 476 parts 6 and 7
Overall Length
26.2 ft
Overall Width
19.6 ft
Blanket Coating
Silicone Coating
Protects From
Flames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAT312
Zoro #
G915577106
UPC #
036226071913
Country of Origin
United Kingdom

Dimensions

Overall Length
26.2 ft
Overall Width
19.6 ft

Details

Item
Lithium Battery Fire Blanket
Standards
British Standard 476 parts 6 and 7
Blanket Coating
Silicone Coating
Protects From
Flames
Storage Container Type
Bag
Storage Container Color
Orange
Blanket Color
Gray/Red
Blanket Material
Silica Glass Fiber

Description

Lithium Battery Fire Blanket, Blanket Coating Silicone Coating, Blanket Color Gray/Red, Blanket Material Silica Glass Fiber, Overall Length 26.2 ft, Overall Width 19.6 ft, Storage Container Color Orange, Storage Container Size Not Applicable, Storage Container Type Bag, Features Not Applicable, Grommet Inside Diameter Not Applicable, Grommet Material Not Applicable, Grommet Spacing Not Applicable, Includes Not Applicable, Material Weight Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including 2-Ethylhexyl acrylate, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.