Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Battery Shipping Pillow, PK 8

  • Mfr # BAT111

  • Zoro # G315583134


product price: $264.99
/pk 8, $33.12/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Post-Consumer Recycled Expanded Glass Beads, SMS
Volume Absorbed Per Pad
19 3/16 oz
Volume Absorbed per Pkg.
0 gal
Flame Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT111
Zoro #
G315583134
UPC #
036226069989
Country of Origin
Canada

Dimensions

Width
17 in
Length
21 in

Details

Color
Gray
Item
Lithium Battery Shipping Pillow
Material
Post-Consumer Recycled Expanded Glass Beads, SMS
Volume Absorbed Per Pad
19 3/16 oz
Volume Absorbed per Pkg.
0 gal
Flame Resistant
No
Neutralizing
No
Recycled Content
90 %
Static Dissipative
No
Wringable
Not Wringable
Weight
40 lb
Floating
No
Dimpled
No
Incinerable
No
Includes Coverstock
Coverstock
Printed Message
Lithium Battery Shipping Pillow
Printed Pictogram
PIG
Land Fill Disposable
Yes
Latex Free
Yes
Perforated
Not Perforated
UV Resistant
No
Leak Resistant Backing
No
Specialized Applications
Shipping, Storage
Package Type
Box
Adhesive Backing
No

Description

Product Type Not Applicable, Fluids Absorbed Not Applicable, Volume Absorbed Per Pad 19 3/16 oz, Volume Absorbed per Pkg. 0 gal, Volume Absorbed Per Pound Not Applicable, Material Post-Consumer Recycled Expanded Glass Beads, SMS, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 8

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.