Zoro Homepage
This item is Discontinued.
Pig Mat Tray, Black, Nitrile Rubber MAT278

Mat Tray, Black, Nitrile Rubber (Discontinued)

  • Mfr # MAT278
  • Zoro # G8470831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT278
Zoro #
G8470831
UPC #
036226009213
Country of Origin
Unknown

Dimensions

Length
55-3/4"

Details

Item
Mat Tray
Color
Black
For Use With
35 1/2 in W x 53 1/2 in L Mats
Material
Nitrile Rubber

Description

Mat Tray, Color Black, For Use With 35 1/2 in W x 53 1/2 in L Mats, Height 1/4 in, Length 55 3/4 in, Material Nitrile Rubber, Width 37 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.