Medium Weight Mat, Gray, Adhesive Backed
- Mfr # GRP72204-GY
- Zoro # G523720635
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 ft
Series
Grippy
Stripe Pattern
Solid/No Stripes
Reinforcement Material
Adhesive Backing
Resistance Properties
Flame/Fire Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRP72204-GY
- Zoro #
- G523720635
- UPC #
- 036226074389
- Country of Origin
- United States
- Item
- Medium Weight, Gray, Adhesive Backed Mat
- Series
- Grippy
- Stripe Pattern
- Solid/No Stripes
- Reinforcement Material
- Adhesive Backing
- Resistance Properties
- Flame/Fire Resistant
- Fluids Absorbed
- Grease, Oils, Water
- Maximum Performance Temperature
- 120 Degrees F
- Underside Backing
- Proprietary Adhesive
- Minimum Performance Temperature
- 55 Degrees F
- Indoor/Outdoor
- Indoor
- Antimicrobial
- No
- Color
- Gray
- Surface Design
- Smooth
- Application
- this adhesive floor mat creates a safe, slip-resistant walking surface in entrances, aisleways, and wet areas like doorways, breakrooms, loading docks, and under fountains or beverage stations
- Surface Material
- Polypropylene
- Edge Style
- Flat/Straight
- For Surface Type
- Indoor Use on Concrete, Vinyl, Linoleum, Tile and Laminate Flooring
- Standards
- 29 CFR 1910.22(a)(2), ADA Compliant, ANSI B101.1-2009, NFSI Certified
- Anti-Slip Surface
- Yes
- Backing Material
- Adhesive Backed
- NFSI High Traction Certified
- Yes
- Absorbent Capacity
- 3.5 gal
Dimensions
- Overall Length
- 20 ft
- Thickness
- 1/16 in
- Overall Width
- 6 ft
Description
Medium Weight, Gray, Adhesive Backed Mat, Antimicrobial No, Absorbent Capacity 3.5 gal, Anti-Slip Surface Yes, Application this adhesive floor mat creates a safe, slip-resistant walking surface in entrances, aisleways, and wet areas like doorways, breakrooms, loading docks, and under fountains or beverage stations, Backing Material Adhesive Backed, Color Gray, Edge Style Flat/Straight, Face Material Weight Not Applicable, Fluids Absorbed Grease, Oils, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.