Microbial Oil Remediator for Soil, Grass and Water, Remediator, 2 2.5 gal. Container, 2PK

  • Mfr # CLN935

  • Zoro # G111591838


product price:  $736.99
/pk 2, $368.50/ea
Free Shipping & Returns

Key Features

Color
Green
Container Size
(2) 2.5 gal. Container
VOC Content
VOC-Free
Composition
Water 89%, Alkypolyglycoside 6%,Bacterial Cultures 5%, Green Dye
Application Temperature
Works from 42°F ( 5.5°C) to 120°F (49°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLN935
Zoro #
G111591838
UPC #
-
Country of Origin
United States

Dimensions

Container Size
(2) 2.5 gal. Container

Details

Color
Green
VOC Content
VOC-Free
Composition
Water 89%, Alkypolyglycoside 6%,Bacterial Cultures 5%, Green Dye
Item
Oil Remediator
Application Temperature
Works from 42°F ( 5.5°C) to 120°F (49°C)

Description

Break down and eliminate oil and fuel on soil, grass and water with our stormwater-safe solution. Environmentally friendly formula requires no containment or cleanup!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.