Shop PIG
See all product information
Create Account
Microbial Oil Remediator, Jug, 2.5 gal, PK2
- Mfr # CLN943
- Zoro # G711591856
product price:Â
$
502.99
/pk of 2, $251.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Composition
Bacterial Cultures, Water, Alkypolyglycoside
VOC Content
VOC-Free
Recommended Dilution
1:10
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN943
- Zoro #
- G711591856
- UPC #
- 036226066391
- Country of Origin
- United States
- Item
- Microbial Oil Remediator
- Color
- Orange
- Composition
- Bacterial Cultures, Water, Alkypolyglycoside
- VOC Content
- VOC-Free
- Recommended Dilution
- 1:10
- Cleaner Form
- Liquid
- Container Type
- Jug
- Biodegradable
- Yes
- Cleaner Type
- Septic System
- Septic System Safe
- Yes
- Primary Chemical
- Alkypolyglycoside, Bacterial Cultures
- Wire Color
- Orange
- Fragrance
- Citrus
- pH Value
- Neutral
- Garbage Disposal Safe
- No
Dimensions
- Container Size
- 2.5 gal
Description
Microbial Oil Remediator, Cleaner Type Septic System, Container Type Jug, Container Size 2.5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Citrus, Product Label Septic System Treatment, Ready to Use/Concentrated Concentrated, Standards Not Applicable, Biodegradable Yes, Color Orange, Flash Point Not Applicable, Primary Chemical Alkypolyglycoside, Bacterial Cultures, Properties Biodegradable, Septic System Safe, Recommended Dilution 1:10, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.