Zoro Homepage

No Dumping Sign, Circle, 4 in x 4 in, PK10

  • Mfr # SGN8200-656

  • Zoro # G511250380


product price: $42.15
/pk 10, $4.22/ea

Key Features

Width
4 in
Height
4 in
Standards
40 CFR 122.26
Retroreflective Grade
Not Retroflective
Sign Material
PVC Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGN8200-656
Zoro #
G511250380
UPC #
036226066452
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Diameter
4 in

Details

Item
No Dumping Sign
Standards
40 CFR 122.26
Retroreflective Grade
Not Retroflective
Sign Material
PVC Resin
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Circle
Printed Language
English
Glow In The Dark
No
Sign Legend
Drains to River
Adhesive Type
Sikaflex
Product Type
Storm Drain Marker
Sign Header
No Dumping
Sign Legend Style
Text

Description

No Dumping Sign, Circle, English, Sign Legend Drains to River, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.