Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Non-Slip Epoxy Tread Kit, Clear FLM856

Non-Slip Epoxy Tread Kit, Clear (Discontinued)

  • Mfr # FLM856
  • Zoro # G702203874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM856
Zoro #
G702203874
UPC #
036226050253
Country of Origin
United States

Details

Item
Non-Slip Epoxy Tread Kit
Color
Clear
Material
1.5% Catalyst, 40% Epoxy Resins, 58.5% Proprietary Ingredients
Standards
USDA Compliant
Installation Method
Adhesive
Includes
1 - Epoxy Cartridge (FLM860)/2 - Forming Tape Roll/1 - Heavy Duty Traction Grit (FLM862)/2 - Mixing Nozzle (FLM864)/1 - Pair Nitrile Gloves/1 - Plastic Spatula
Tread Pattern
Heavy Duty Traction Grit
For Use With
Stairs and Ramps

Description

Non-Slip Epoxy Tread Kit, For Use With Stairs and Ramps, Color Clear, Material Epoxy Resin, Standards USDA Compliant

Restrictions

WARNING: This product can expose you to chemicals including Ceramic fibers (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.