Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil & Grease Wipers 13" L x 12" W, 1000PK

  • Mfr # WIP423

  • Zoro # G506625544


product price: $62.00
/pk 1000, $0.06/ea

Key Features

Material
Airlaid (Cellulose & Latex Binder
Length
13 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP423
Zoro #
G506625544
UPC #
3622601929
Country of Origin
United States

Dimensions

Length
13 in
Width
12 in

Details

Material
Airlaid (Cellulose & Latex Binder

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.