Shop PIG

Oil-Only Loading Dock Spill Kit in H

  • Mfr # KIT2021
  • Zoro # G523781988

product price: 
$
1,191.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Scrapers Included
0
Number of Sorbent Booms Included
0
Container Type
Can
Sock Filler Material
Hydrophobic Cellulose
Cleaning Solution Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2021
Zoro #
G523781988
UPC #
036226072774
Country of Origin
United States
Item
Oil-Only Loading Dock Spill Kit in High-Visibility Mobile Container
Number of Scrapers Included
0
Number of Sorbent Booms Included
0
Container Type
Can
Sock Filler Material
Hydrophobic Cellulose
Cleaning Solution Included
No
Number of Disposal Bags Included
5
Number of Hairnets Included
0
Wheel Tread Material
Rubber
Volume Absorbed Per Kit
67 gal
Number of Towels Included
0
Container Color
Orange
Includes
(1) 20" W x 135' L PIG(R) Oil-Only Absorbent Mat Roll (MAT1821), (1) ext. dia. 3" x 4' L PIG(R) Oil-Only Absorbent Sock (SKM210), (1) ext. dia. 4' x 1' H PIG(R) Portable Spill Containment Pool (PAK926-OR), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (125) 15" W x 20" L PIG(R) Stat-Mat(R) Absorbent Pad (MAT214), (5) 30" W x 6" D x 60" H Polyethylene Disposal Bags (BAG201-L)
Cleaning Solution Container Type
Can
Number of Wheels
2
Number of Dust Pans Included
0
Number of Scoops Included
0
Product Type
Loading Dock Spill Kit
Number of Shelves
0
Fluids Absorbed - Pads
Universal
Number of Leak Repair Kits
0
Number of Wipes Included
0
Number of Shoe Covers Included
0
Container Capacity
360 L
Number of Safety Cones Included
0
Number of Face Shields Included
0
Fluids Absorbed - Pillows
Universal
Number of Mercury Aspirators Included
0
Number of Tarps Included
0
Number of Pairs of Nitrile Gloves Included
0
Number of Protective Gowns Included
0
Specialized Applications
Universal
Number of Ties Included
0
Number of Brooms Included
0
Number of Caution Signs
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Flame Resistant
No
Number of Coveralls Included
0
Lockable
No
Fluids Absorbed - Booms
Universal
For Use With Mfr. Model Number
KIT2021
Number of Pads Included
125
Number of Sorbent Socks Included
16
Number of Aprons Included
0
Number of Drum Liners Included
0
Number of Waste Labels Included
0
Number of Masks Included
0
Number of Goggles
0
Fluids Absorbed - Socks
Universal
Product Weight
118 lb
Number of Labels Included
0
Number of Pillows Included
0
Number of Tamperproof Seal Labels Included
0
Insert Weight
118 lb

Dimensions

Wheel Size
10 in
Pad Length
20 in
Pad Width
15 in

Description

Loading Dock Spill Kit, Fluids Absorbed Universal, Specialized Applications Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 67 gal, Container Type Can, 360 L Container Capacity, Orange, Sorbents Included 142, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.