Shop PIG

Oil-Only Loading Dock Spill Kit in H

  • Mfr # KIT2025
  • Zoro # G423782030

product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pad Width
15 in
Number of Mercury Aspirators Included
0
Number of Protective Gowns Included
0
Number of Labels Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KIT2025
Zoro #
G423782030
UPC #
036226072811
Country of Origin
United States

Dimensions

Pad Width
15 in
Wheel Size
7 in
Pad Length
20 in

Details

Item
Oil-Only Loading Dock Spill Kit in High-Visibility Mobile Container
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Mercury Aspirators Included
0
Number of Protective Gowns Included
0
Number of Labels Included
0
Number of Shelves
0
Container Capacity
120 L
Number of Sorbent Socks Included
5
Number of Sorbent Booms Included
0
Fluids Absorbed - Pads
Fuels, Oils
Sock Filler Material
Hydrophobic Cellulose
Number of Caution Signs
0
Includes
(1) 15" W x 90' L PIG(R) Oil-Only Absorbent Mat Roll (MAT14401), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (5) 18" W x 30" H Polyethylene Disposal Bags (BAG201-S), (5) ext. dia. 3" x 4' L PIG(R) Oil-Only Absorbent Sock (SKM210), (50) 15" W x 20" L PIG(R) Stat-Mat(R) Absorbent Pad (MAT214)
Number of Dust Pans Included
0
Lockable
No
Cleaning Solution Container Type
Can
Number of Pillows Included
0
Fluids Absorbed
Fuels, Oils
Number of Tamperproof Seal Labels Included
0
Number of Drum Liners Included
0
Number of Aprons Included
0
Number of Masks Included
0
Number of Wipes Included
0
Number of Waste Labels Included
0
Number of Face Shields Included
0
Number of Shoe Covers Included
0
Container Type
Can
Number of Leak Repair Kits
0
Number of Scrapers Included
0
Number of Disposal Bags Included
5
Number of Goggles
0
Number of Brooms Included
0
Flame Resistant
No
Volume Absorbed Per Kit
28 gal
Product Type
Loading Dock Spill Kit
Number of Wheels
2
Number of Pads Included
50
Product Weight
48 lb
Number of Ties Included
0
Wheel Tread Material
Rubber
For Use With Mfr. Model Number
KIT2025
Number of Hairnets Included
0
Number of Towels Included
0
Number of Scoops Included
0
Number of Safety Cones Included
0
Number of Tarps Included
0
Fluids Absorbed - Socks
Oils
Container Color
Orange
Number of Coveralls Included
1
Number of Pairs of Nitrile Gloves Included
0
Insert Weight
48 lb

Description

Loading Dock Spill Kit, Fluids Absorbed Fuels, Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 28 gal, Container Type Can, 120 L Container Capacity, Orange, Sorbents Included 56, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.