Oil-Only Packaging Absorbent for Pallets

  • Mfr # PKG4001
  • Zoro # G823430586
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Specialized Applications
Absorb escaping oils to prevent damaged freight, Absorb oil and grease while packaging and during transit
Neutralizing
No
Perforated
Perforated
Width
40 in
NSF Rating
none
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKG4001
Zoro #
G823430586
UPC #
036226066926
Country of Origin
United States
Specialized Applications
Absorb escaping oils to prevent damaged freight, Absorb oil and grease while packaging and during transit
Neutralizing
No
Perforated
Perforated
NSF Rating
none
Material
Polypropylene
Dispenser Box
No
Volume Absorbed Per Pad
1 3/16 gal
Package Type
Roll
Neutralizes Chemical Type
None
Flame Resistant
Yes
Weight
32.2 lb
Border Color
white
Adhesive Backing
No
Product Type
Sorbent Pad
Includes
(1) Roll
Printed Message
No message
Item
PIG Oil-Only Packaging Absorbent for Pallets
Series
PIG
Color
White
Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
42 1/4 gal
Features
5 pieces are needed for a standard pallet, Absorb oil and grease while packaging and during transit, Conveniently perforated every 10 inches for custom packing, Durable multilayer packaging absorbent resists tears, Great for safely shipping parts with oil or grease inside and more, One 50 in. x 40 in. section soaks up 1.17 Gal. of oils and grease, Precision measured to cover standard pallet or fit inside gaylord box and come partway up sides, Provides additional minor scratch and damage protection
Shell Material
Polypropylene
Wire Color
White
Traction Material
Polypropylene

Dimensions

Width
40 in
Length
150 ft
Perforation Along Width
40 in
Roll Length
150 ft
Roll Width
40 in
Perforation Along Length
10 in
Fits Chest Size
5 pieces are needed for a standard pallet, Absorb oil and grease while packaging and during transit, Conveniently perforated every 10 inches for custom packing, Durable multilayer packaging absorbent resists tears, Great for safely shipping parts with oil or grease inside and more, One 50 in. x 40 in. section soaks up 1.17 Gal. of oils and grease, Precision measured to cover standard pallet or fit inside gaylord box and come partway up sides, Provides additional minor scratch and damage protection

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 1 3/16 gal, Volume Absorbed per Pkg. 42 1/4 gal, Material Polypropylene, Perforated Perforated

Ratings & reviews