Oil Only Spill Kit
- Mfr # KIT4050
- Zoro # G823516662
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Number of Tamperproof Seal Labels Included
2
Container Height
19 in
Fluids Absorbed - Pads
Fuels, Oils
Pad Length
20 in
Container Color
High-Visibility Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT4050
- Zoro #
- G823516662
- UPC #
- 036226073702
- Country of Origin
- United States
- Number of Tamperproof Seal Labels Included
- 2
- Fluids Absorbed - Pads
- Fuels, Oils
- Container Color
- High-Visibility Green
- Number of Pads Included
- 12
- Fluids Absorbed
- Fuels, Oils
- UN Rating
- UN1H2/X46/S
- For Use With Mfr. Model Number
- KIT4051
- Lockable
- No
- Container Type
- Drum
- Number of Wheels
- 0
- Number of Labels Included
- 6
- Container Capacity
- 20 gal
- Number of Disposal Bags Included
- 5
- Product Type
- Oil-Only Spill Kit
- Fluids Absorbed - Booms
- Oils
- Product Weight
- 31 lb
- Item
- Oil Only Spill Kit
- Number of Sorbent Booms Included
- 3
- Volume Absorbed Per Kit
- 13 gal
- Insert Weight
- 31 lb
Dimensions
- Container Height
- 19 in
- Pad Length
- 20 in
- Boom Diameter
- 3 in
- Container Width
- 23 in
- Boom Length
- 10 ft
- Pad Width
- 15 in
Description
Oil-Only Spill Kit, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Kit 13 gal, Container Type Drum, 20 gal Container Capacity, High-Visibility Green, Sorbents Included (3) Oil-Only Absorbent Boom, PPE Included Not Applicable, Additional Components Included (2) Sump Skimmer, (2) Tamperproof Seal Label, (5) Polyethylene Disposal Bags, High-Visibility Container with Lid, Instructions, Lockable No, UN Rating UN1H2/X46/S, NSF Rating Not Rated, Static Dissipative Yes, UV Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.