Oil Water Filter Mat Pads, 18"L, 15"W, PK30
Mfr # MAT1202
Zoro # G4084518
product price: $134.99
/pk 30, $4.50/ea
Free Shipping & Returns
Key Features
Material
Polyester, Polypropylene
Length
18 in
Width
15 in
Size
15 in W x 18 in L
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT1202
Zoro #
G4084518
UPC #
036226030460
Country of Origin
United States
Dimensions
Length
18 in
Width
15 in
Size
15 in W x 18 in L
Perforated Size
Not Perforated
Description
Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.