Zoro Homepage

Oil Water Filter Mat Pads, 18"L, 15"W, PK30

  • Mfr # MAT1203

  • Zoro # G4084554


product price: $141.99
/pk 30, $4.73/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polypropylene
Length
18 in
Width
15 in
Color
Gray
For Use With
Storm Drains, Pipes, Outflows, Storage Tanks, Roll Offs, Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT1203
Zoro #
G4084554
UPC #
036226030477
Country of Origin
United States

Dimensions

Length
18 in
Width
15 in
Size
15 in W x 18 in L
Perforated Size
Not Perforated

Details

Item
Filter Pad
Material
Polyester, Polypropylene
Color
Gray
For Use With
Storm Drains, Pipes, Outflows, Storage Tanks, Roll Offs, Vehicles
Oil Capacity
85 oz
Removes
Oil
Filtration Capacity
Oil Capacity: 0.67 gal/Pad; 20 gal/Pack
UV Resistant
Yes
Floating
No
Series
MAT
Recycled Content (%)
0.85
Oil Capacity/EA
0.67 gal
Package Type
Dispenser Box
Dimpled
No
Flame Resistant
Yes
Substances Filtered
Oil
Perforated
No
Product Type
Filter Pad
Static Dissipative
No
Number of Pads
30
Oil Capacity/Pack
20 gal
Recycled Content
0.85 %

Description

Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.