Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Water Filter Mat Roll, 300" L, 36" W

  • Mfr # MAT1204

  • Zoro # G4084457


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polypropylene
Length
25 ft
Width
36 in
Size
3 ft W x 25 ft L
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT1204
Zoro #
G4084457
UPC #
036226030484
Country of Origin
United States

Dimensions

Length
25 ft
Width
36 in
Size
3 ft W x 25 ft L
Diameter
36 in
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
25 ft

Details

Item
Filter Pad Roll
Material
Polyester, Polypropylene
Color
Gray
For Use With
Storm Drains, Pipes, Outflows, Storage Tanks, Roll Offs, Vehicles
Removes
Oil
Oil Capacity
25 gal
Recycled Content (%)
0.85
Dimpled
No
Perforated
No
UV Resistant
Yes
Static Dissipative
No
Oil Capacity/EA
25 gal
Filtration Capacity
Oil Capacity: 25 gal/Roll
Oil Capacity/Pack
25 gal
Product Type
Filter Pad Roll
Package Type
Poly Bags
Substances Filtered
Oil
Series
MAT
Flame Resistant
Yes
Floating
No
Recycled Content
0.85 %

Description

Oil Water Filter Mat Roll,36"W x 25 ft.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.