Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over pack Protection Cover, 33" H, 23" W

  • Mfr # pak201-yw

  • Zoro # G5922749


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
PVC-Laminated Polyester
Color
Yellow
Includes
Vinyl Cover
For Use With
65 gal Spill Kit, 95 gal Spill Kit, Overpack
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pak201-yw
Zoro #
G5922749
UPC #
036226012060
Country of Origin
United States

Dimensions

Height
33 in
Dimensions
33 in Dia
Diameter
33 in

Details

Item
Overpack Cover
Material
PVC-Laminated Polyester
Color
Yellow
Includes
Vinyl Cover
For Use With
65 gal Spill Kit, 95 gal Spill Kit, Overpack
Number of Drums
0
For Use With Mfr. Model Number
KIT202, KIT243, KIT262, KIT263, KIT302, KIT343, KIT362, KIT363, KIT402, KIT443, PAK229, PAK384, PAK725
UV Resistant
Yes
Weather Resistant
Yes
Cover Type
Overpack Cover
Features
High-Visibility Color, See-Through Pocket
Series
PAK
Seal Type
Elastic

Description

Overpack Cover, Cover Type Overpack Cover, Seal Type Elastic, Material PVC-Laminated Polyester, Color Yellow, Diameter 33 in, Length Not Applicable, Width Not Applicable, Height 33 in, Weather Resistant Yes, UV Resistant Yes, Series PAK, For Use With Mfr. Model Number KIT202, KIT243, KIT262, KIT263, KIT302, KIT343, KIT362, KIT363, KIT402, KIT443, PAK229, PAK384, PAK725, For Use With Grainger Item Number 30RD21, 30RD45, 30RD53, 30RD54, 30RD92, 30RE16, 30RE53, 30RE79, 30RE86, 30RE87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.