Overboots, PVC, Yellow, L
Mfr # WPL222-L
Zoro # G6250330
product price: $12.99
/prKey Features
Size
L
Color
Yellow
Material
PVC
Closure Type
Elastic
Includes Slip Resistant Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPL222-L
Zoro #
G6250330
UPC #
-
Country of Origin
China
Dimensions
Size
L
Overall Height
15 in
Named Size
L
Details
Item
Overboots
Color
Yellow
Material
PVC
Closure Type
Elastic
Includes Slip Resistant Sole
Yes
Packaging
Individually Packaged
Product Type
Boot Cover
Liquid Dispersal Type
Splash
Description
Overboot, Closure Type Elastic, Color Yellow, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material PVC, Named Size L, Overall Height 15 in, Packaging Individually Packaged, Product Type Boot Cover, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.