Overpack Salvage Drum White ext. dia. 23" x 19" H
- Mfr # PAK708-WH
- Zoro # G606604029
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Primary Drum Material
Injection Molded Copolymer Polypropylene
Height
19 in
Outside Dia.
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK708-WH
- Zoro #
- G606604029
- UPC #
- 3622601309
- Country of Origin
- United States
Dimensions
- Height
- 19 in
- Outside Dia.
- 23 in
Details
- Primary Drum Material
- Injection Molded Copolymer Polypropylene
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.