Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Absorbent for Pallets, Mediumweight, 40in W x 150' L, 1 roll

  • Mfr # PKG001

  • Zoro # G111579478


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Length
150'
Width
40 in
Features
Flame Resistant - Will melt and self-extinguish
Core Diameter
1.5 in Dia.
Absorbency per
Up to 42.24 gal. per roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG001
Zoro #
G111579478
UPC #
-
Country of Origin
United States

Dimensions

Length
150'
Width
40 in
Core Diameter
1.5 in Dia.
Dimensions
40 in W x 150 ft L

Details

Features
Flame Resistant - Will melt and self-extinguish
Absorbency per
Up to 42.24 gal. per roll
Perforated Pattern
40 in W x 10 in L sections
Color
Gray
Fluid Absorbed
Oils, Coolants, Solvents, Water, Universal
Mat Weight
Mediumweight
Absorbs
Up to 42.24 gal. per roll
Number of Pallet
8
Recycled Content
25% or more
Perforated
Yes
Material
Polypropylene

Description

Absorb free liquid to prevent damaged freight with the only medium-weight packaging absorbent sized perfectly for pallets and gaylord boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.