Shop PIG
See all product information
Create Account
Packaging Absorbent for Pallets
- Mfr # PKG001
- Zoro # G723437425
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
42 1/4 gal
Features
Perforation Along Width
40 in
Perforation Along Length
10 in
Product Type
Sorbent Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PKG001
- Zoro #
- G723437425
- UPC #
- 036226061464
- Country of Origin
- United States
Dimensions
- Perforation Along Width
- 40 in
- Perforation Along Length
- 10 in
- Roll Width
- 40 in
- Roll Length
- 150 ft
- Length
- 150 ft
- Width
- 40 in
- Fits Chest Size
Description
Product Type Sorbent Pad, Fluids Absorbed Bases, Oils, Solvents, Universal, Water, Volume Absorbed Per Pad 1 3/16 gal, Volume Absorbed per Pkg. 42 1/4 gal, Material Polypropylene, Perforated Perforated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.