Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Absorbent Sheet, Heavyweight, 6in W x 10in L, 200 sheets per box, 200PK

  • Mfr # PKG010

  • Zoro # G811579433


product price: $53.59
/pk 200, $0.27/ea

Key Features

Width
6 in
Length
10 in
Absorbs
Up to 8.8 gal. per box
Dimensions
6 in W x 10 in L
Recycled Content
25% or more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG010
Zoro #
G811579433
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
10 in
Dimensions
6 in W x 10 in L

Details

Absorbs
Up to 8.8 gal. per box
Recycled Content
25% or more
Number of Pallet
48
Fluid Absorbed
Oils, Coolants, Solvents, Water, Universal
Material
Polypropylene
Perforated
No
Features
Flame Resistant - Will melt and self-extinguish
Color
Gray
Absorbency per
Up to 5.63 oz. per sheet
Mat Weight
Heavyweight

Description

Absorb free liquids and add cushioning against light shifting, all in one heavyweight packaging sheet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.